SIEMENS #3SB3500-0AA41-ZEB

Pushbutton Actuator, 22.0 mm, NEMA 1/3/4/4X/12, Flush, Momentary, Round Metal

SKU: 75455484544
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pushbutton Operator
Size: 22mm
Operating Cap: Flush
Color: Green
Bezel/Housing: Round Metal
Contact Mode: Momentary
Manufacturer Series: 3SB3
Description
Pushbutton Operators, Non-Illuminated: Type - Pushbutton Operator; Size - 22.0 mm; Operating Cap - Flush; Color - Green; Bezel/Housing - Round Metal; Contact Mode - Momentary; Additional Information - Cap Legend: On; Manufacturer Series - 3SB3
Additional Info: Cap Legend: On