Menu Search
Pushbutton Operators, Non-Illuminated Pushbutton Actuator, 22.0 mm, NEMA 1/3/4/4X/12, Extended, Momentary, Round Plastic
SIEMENS #3SB3000-0BA51

Pushbutton Actuator, 22.0 mm, NEMA 1/3/4/4X/12, Extended, Momentary, Round Plastic

SKU # 75455462549 Manufacturer Series: 3SB3
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Pushbutton Operator
Size: 22mm
Color: Blue
Bezel/​Housing: Round Plastic
Contact Mode: Momentary

Additional Info: Shape: Raised Pushbutton, With Holder