Menu Search

SIEMENS #3SB3000-0BA31

Pushbutton Actuator, 22.0 mm, NEMA 1/3/4/4X/12, Extended, Momentary, Round Plastic

SKU #75455438593
Manufacturer Series: 3SB3
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Pushbutton Operator
Size: 22mm
NEMA: 1, 3, 4, 4X, 12
Operating Cap: Extended
Color: Yellow
Bezel/Housing: Round Plastic
Contact Mode: Momentary

Additional Info: Shape: Raised Pushbutton, With Holder