Menu Search
SIEMENS #3SB3500-0BA21-ZEK

Pushbutton Actuator, 22.0 mm, NEMA 1/3/4/4X/12, Extended, Momentary, Round Metal

SKU # 75455484541 Manufacturer Series: 3SB3
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Pushbutton Operator
Size: 22mm
Operating Cap: Extended
Color: Red
Bezel/​Housing: Round Metal
Contact Mode: Momentary

Pushbutton Operators, Non-Illuminated: Type - Pushbutton Operator; Size - 22.0 mm; Operating Cap - Extended; Color - Red; Bezel/Housing - Round Metal; Contact Mode - Momentary; Additional Information - Cap Legend: Stop; Manufacturer Series - 3SB3

Additional Info: Cap Legend: Stop