Menu Search
Pushbutton Operators, Non-Illuminated Operator; Pushbutton; Twin; Non-Illuminated; 22.0 mm; Oval Flat Cap; Green - Red; Round Black Plastic Bezel; NEMA 1, 2, 3, 3R, 4, 4X, 12; Momentary Contact Mode

SIEMENS #3SU10003AB420AA0

Sirius Act Operator; Pushbutton; Twin; Non-Illuminated; 22.0 mm; Oval Flat Cap; Green - Red; Round Black Plastic Bezel; NEMA 1, 2, 3, 3R, 4, 4X, 12; Momentary Contact Mode

SKU #80476606266
Manufacturer Series: 3SU1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Twin Pushbutton Operator, Non-Illuminated
Size: 22mm
NEMA: NEMA 1, 2, 3, 3R, 4, 4X, 12
Operating Cap: Oval Flat
Color: Green - Red
Bezel/Housing: Round Plastic, Black
Contact Mode: Momentary

SIRIUS Act is a modular system of pushbuttons and indicator lights for front plate mounting and rear-mounted electrical modules. Complete units made up of an actuating or signaling element and contact modules and/or LED modules are offered for the most frequent application cases.