Menu Search

SIEMENS #52PA8A6

Operator, Pushbutton, Non-illuminated, Gray

SKU: 78308709746
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pushbutton Operator, Non-Illuminated
Size: 30mm
Operating Cap: Flush
Color: Gray
Bezel/Housing: Metal
Contact Mode: Momentary
Description
Pushbutton Operators, Non-Illuminated: Type - Pushbutton Operator, Non-Illuminated; Size - 30.0 mm; Operating Cap - Flush; Color - Gray; Bezel/Housing - Metal; Contact Mode - Momentary