Menu Search

SIEMENS #52PA8BN

Operator, Pushbutton, Non-illuminated, Extended Cap

SKU: 78308769437
Manufacturer Series: Class 52
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pushbutton Operator
Size: 30mm
Operating Cap: Extended
Color: Assorted Color Caps
Description
Pushbutton Operators, Non-Illuminated: Type - Pushbutton Operator; Size - 30.0 mm; Operating Cap - Extended; Color - Assorted Color Caps; Additional Information - Assorted Color Caps: Black, Red, Green, Yellow, Blue, Gray, Orange; Manufacturer Series - Class 52
Additional Info: Assorted Color Caps: Black, Red, Green, Yellow, Blue, Gray, Orange