SIEMENS #52PX8A5

Operator, Pushbutton, Non-illuminated, Blue

SKU: 75455482341
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pushbutton Operator
Size: 30mm
NEMA: 4X
Operating Cap: Flush
Color: Blue
Contact Mode: Momentary
Description
Pushbutton Operators, Non-Illuminated: Type - Pushbutton Operator; Size - 30.0 mm; NEMA - 4X; Operating Cap - Flush; Color - Blue; Contact Mode - Momentary