SIEMENS #52PA8A5

Operator, Pushbutton, Non-illuminated, Blue

SKU: 78308709742
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pushbutton Operator, Non-Illuminated
Operating Cap: Flush
Color: Blue
Bezel/Housing: Metal
Contact Mode: Momentary
Description
Pushbutton Operators, Non-Illuminated: Type - Pushbutton Operator, Non-Illuminated; Operating Cap - Flush; Color - Blue; Bezel/Housing - Metal; Contact Mode - Momentary