Menu Search
Search
SIEMENS #52PX8B1

Operator, Pushbutton, Non-illuminated, Black

SKU # 78308715290
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Operator
Size: 30mm
Operating Cap: Extended
Color: Black
Bezel/​Housing: Metal
Contact Mode: Momentary

Pushbutton Operators, Non-Illuminated: Type - Pushbutton Operator; Size - 30.0 mm; Operating Cap - Extended; Color - Black; Bezel/Housing - Metal; Contact Mode - Momentary