SIEMENS #51PD8A1B2LB

Operator; Pushbutton; Non-Illuminated; 30.0 mm; Flush/Raised Cap; Black/Red; Momentary; NEMA 7,9

SKU: 78308713387
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pushbutton Operator, Non-Illuminated
Size: 30mm
NEMA: 7,9
Operating Cap: Flush/Raised
Color: Black/Red
Contact Mode: Momentary
Manufacturer Series: Class 51
Description
SIE 51PD8A1B2LB DUAL PBMOMFLUSH/RAI