Menu Search
Pushbutton Operators, Non-Illuminated Operator; Pushbutton; Non-Illuminated; 30.0 mm; Extended Cap; Black; Momentary; NEMA 7,9

SIEMENS #51PA8B1LB

Operator; Pushbutton; Non-Illuminated; 30.0 mm; Extended Cap; Black; Momentary; NEMA 7,9

SKU #78308709238
Manufacturer Series: Class 51
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Pushbutton Operator, Non-Illuminated
Size: 30mm
NEMA: 7,9
Operating Cap: Extended
Color: Black
Contact Mode: Momentary

SIE 51PA8B1LB PUSHBUTTONMOMEXTENDED