The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
SIEMENS #3SU10600JA200AA0

Sirius Act Operator; Pushbutton; Non-Illuminated; 30.0 mm; 38.00 mm Round Flat Button Cap; Matt Red; Round Matte Metal Bezel; NEMA 1, 2, 3, 3R, 4, 4X, 12; Latching Contact Mode

SKU # 80476606960 Manufacturer Series: 3SU1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Operator, Non-Illuminated
Size: 30mm
NEMA: NEMA 1, 2, 3, 3R, 4, 4X, 12
Operating Cap: Round Flat Button 38.00 mm
Color: Matte Red
Bezel/​Housing: Round Metal, Matte
Contact Mode: Latching

SIRIUS Act is a modular system of pushbuttons and indicator lights for front plate mounting and rear-mounted electrical modules. Complete units made up of an actuating or signaling element and contact modules and/or LED modules are offered for the most frequent application cases.