Menu Search
SIEMENS #3SU10501EA200AA0

Sirius Act Operator; Pushbutton; Non-Illuminated; 22.0 mm; 40.00 mm Round Mushroom Cap; Red; Round Shiny Metal Bezel; NEMA 1, 2, 3, 3R, 4, 4X, 12; Latching Contact Mode

SKU # 80476606729 Manufacturer Series: 3SU1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Operator, Non-Illuminated
Size: 22mm
NEMA: NEMA 1, 2, 3, 3R, 4, 4X, 12
Operating Cap: Round Mushroom 40.00 mm
Color: Red
Bezel/​Housing: Round Metal, Shiny
Contact Mode: Latching

SIRIUS Act is a modular system of pushbuttons and indicator lights for front plate mounting and rear-mounted electrical modules. Complete units made up of an actuating or signaling element and contact modules and/or LED modules are offered for the most frequent application cases.