Menu Search

SIEMENS #3SU10301BD400AA0

Sirius Act Operator; Pushbutton; Non-Illuminated; 22.0 mm; 40.00 mm Round Mushroom Cap; Green; Round Matte Metal Bezel; NEMA 1, 2, 3, 3R, 4, 4X, 12; Momentary Contact Mode

SKU: 80476606502
Manufacturer Series: 3SU1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pushbutton Operator, Non-Illuminated
Size: 22mm
NEMA: NEMA 1, 2, 3, 3R, 4, 4X, 12
Operating Cap: Round Mushroom 40.00 mm
Color: Green
Bezel/Housing: Round Metal, Matte
Contact Mode: Momentary
Description
SIRIUS Act is a modular system of pushbuttons and indicator lights for front plate mounting and rear-mounted electrical modules. Complete units made up of an actuating or signaling element and contact modules and/or LED modules are offered for the most frequent application cases.