Menu Search
Pushbutton Operators, Non-Illuminated Operator; Pushbutton; Non-Illuminated; 22.0 mm; 29.50 mm Round Flat Button Cap; Yellow; Round Black Plastic Bezel; NEMA 1, 2, 3, 3R, 4, 4X, 12; Momentary Contact Mode
SIEMENS #3SU10000CB300AA0

Sirius Act Operator; Pushbutton; Non-Illuminated; 22.0 mm; 29.50 mm Round Flat Button Cap; Yellow; Round Black Plastic Bezel; NEMA 1, 2, 3, 3R, 4, 4X, 12; Momentary Contact Mode

SKU # 80476606217 Manufacturer Series: 3SU1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Pushbutton Operator, Non-Illuminated
Size: 22mm
NEMA: NEMA 1, 2, 3, 3R, 4, 4X, 12
Operating Cap: Round Flat Button 29.50 mm
Color: Yellow
Bezel/​Housing: Round Plastic, Black
Contact Mode: Momentary

SIRIUS Act is a modular system of pushbuttons and indicator lights for front plate mounting and rear-mounted electrical modules. Complete units made up of an actuating or signaling element and contact modules and/or LED modules are offered for the most frequent application cases.