SIEMENS #3SU10000CB100AA0

Operator; Pushbutton; Non-Illuminated; 22.0 mm; 29.50 mm Round Flat Button Cap; Black; Round Black Plastic Bezel; NEMA 1, 2, 3, 3R, 4, 4X, 12; Momentary Contact Mode

SKU: 80476606215
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pushbutton Operator, Non-Illuminated
Size: 22mm
NEMA: NEMA 1, 2, 3, 3R, 4, 4X, 12
Operating Cap: Round Flat Button 29.50 mm
Color: Black
Bezel/Housing: Round Plastic, Black
Contact Mode: Momentary
Manufacturer Series: SIRIUS ACT 3SU1
Description
SIRIUS Act is a modular system of pushbuttons and indicator lights for front plate mounting and rear-mounted electrical modules. Complete units made up of an actuating or signaling element and contact modules and/or LED modules are offered for the most frequent application cases.