Menu Search
Pushbutton Operators, Non-Illuminated Dual Pushbutton Operator, 30 mm, Flush, Extended Cap

SIEMENS #52MP2A3B2

Dual Pushbutton Operator, 30 mm, Flush, Extended Cap

SKU #88762191278
Manufacturer Series: Command 52
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Pushbutton Operator, Non-Illuminated
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Operating Cap: Flush, Extended
Color: Green/Red
Contact Mode: Maintained

With Siemens innovative technology and design for rapid installation, our complete range of oil tight Pilot Devices provides a solution that will be aesthetically and functionally impressive. The extensive portfolio is modular, well-proven in practice, an