Menu Search
Pushbutton Operators, Non-Illuminated Dual Pushbutton Operator, 30 mm, Flush Cap, Black/Red
SIEMENS #52MB2A1A2

Dual Pushbutton Operator, 30 mm, Flush Cap, Black/Red

SKU # 88762191279 Manufacturer Series: Class 52 BlackMax
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Pushbutton Operator, Non-Illuminated
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Operating Cap: Flush
Color: Black/Red
Contact Mode: Maintained

With Siemens innovative technology and design for rapid installation, our complete range of oil tight Pilot Devices provides a solution that will be aesthetically and functionally impressive. The extensive portfolio is modular, well-proven in practice, an