Menu Search
Pushbutton Operators, Non-Illuminated Pushbutton Operator, Non-Illuminated Mushroom 40mm Yellow 22.5 mm

EATON #E22LB4

Pushbutton Operator, Non-Illuminated Mushroom 40mm Yellow 22.5 mm

SKU #78211346795
Manufacturer Series: E22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pushbutton Operator, Non-Illuminated
Size: 22.5mm
NEMA: 4, 4X, 13
Operating Cap: Mushroom 40mm
Color: Yellow
Bezel/Housing: Plastic, Black
Contact Mode: Momentary

Additional Info: Glass Filled Nylon Body