Menu Search
Pushbutton Operators, Non-Illuminated Pushbutton Operator, Non-Illuminated Mushroom 35mm Green 22.5 mm
EATON #M22M-DRP-G

Pushbutton Operator, Non-Illuminated Mushroom 35mm Green 22.5 mm

SKU # 78668586229 Manufacturer Series: M22
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Pushbutton Operator, Non-Illuminated
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Mushroom 35mm
Color: Green
Bezel/​Housing: Metal Bezel
Contact Mode: Maintained

Eaton's M22 mushroom head operators are a durable and unique way to include standard pushbutton functionality. Like the standard pushbutton line, the maintained pushbuttons are field convertible to momentary. They also offer laser engraving and a robust f

Additional Info: Enclosure: IP67, IP69K