Menu Search
Pushbutton Operators, Non-Illuminated Pushbutton Operator, Non-Illuminated Mushroom 35mm Green 22.5 mm

EATON #M22M-DP-G-X

Pushbutton Operator, Non-Illuminated Mushroom 35mm Green 22.5 mm

SKU #78668586205
Manufacturer Series: M22
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Pushbutton Operator, Non-Illuminated
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Mushroom 35mm
Color: Green
Bezel/Housing: Metal Bezel
Contact Mode: Momentary

Eaton's M22 mushroom head operators are a durable and unique way to include standard pushbutton functionality. Like the standard pushbutton line, the maintained pushbuttons are field convertible to momentary. They also offer laser engraving and a robust f

Additional Info: Enclosure: IP67, IP69K