Menu Search
EATON #10250T518

Pushbutton Operator, Non-Illuminated Half-Shroud Blue 30.5 mm

SKU # 78211332086 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Operator, Non-Illuminated
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Half-Shroud
Color: Blue
Bezel/​Housing: Metal, Chrome
Contact Mode: Momentary

Eaton 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.

Additional Info: Dimension: 4.3 in. x 3.2 in. x 3.4 in., Enclosure: NEMA 3, 3R, 12