Menu Search
Pushbutton Operators, Non-Illuminated Pushbutton Operator, Non-Illuminated Flush Green - Red 22.5 mm

EATON #E22DB1A21

Pushbutton Operator, Non-Illuminated Flush Green - Red 22.5 mm

SKU #78211306927
Manufacturer Series: E22
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pushbutton Operator, Non-Illuminated
Size: 22.5mm
NEMA: 1
Operating Cap: Flush
Color: Green - Red
Bezel/Housing: Plastic, Black
Contact Mode: Maintained

Pushbutton Operators, Non-Illuminated: Type - Pushbutton Operator, Non-Illuminated; Size - 22.5 mm; NEMA - 1; Operating Cap - Flush; Color - Green - Red; Bezel/Housing - Plastic, Black ; Contact Mode - Maintained; Additional Information - Legend: I; Manufacturer Series - E22

Additional Info: Legend: I