Menu Search
Pushbutton Operators, Non-Illuminated Pushbutton Operator, Non-Illuminated Flush Green, Black 30.5 mm
EATON #10250TA75

Pushbutton Operator, Non-Illuminated Flush Green, Black 30.5 mm

SKU # 78211334684 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Pushbutton Operator, Non-Illuminated
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Flush
Color: Green, Black
Bezel/​Housing: Metal, Chrome
Contact Mode: Maintained

Eaton 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.

Additional Info: Dimension: 4.3 in. x 3.2 in. x 3.4 in., Enclosure: NEMA 3, 3R, 12