Menu Search

EATON #EM22E1

Pushbutton Operator, Non-Illuminated Extended Black 22.5 mm

SKU #78211474737
Manufacturer Series: EM22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pushbutton Operator, Non-Illuminated
Size: 22.5mm
NEMA: 4, 4X, 13
Operating Cap: Extended
Color: Black
Bezel/Housing: Die Cast Zinc, Chrome
Contact Mode: Momentary

Pushbutton Operators, Non-Illuminated: Type - Pushbutton Operator, Non-Illuminated; Size - 22.5 mm; NEMA - 4, 4X, 13; Operating Cap - Extended; Color - Black; Bezel/Housing - Die Cast Zinc, Chrome; Contact Mode - Momentary; Manufacturer Series - EM22