Menu Search
Pushbutton Operators, Non-Illuminated Push-Push Operator, Non-Illuminated Flush White 22.5 mm

EATON #E22PPB5

Push-Push Operator, Non-Illuminated Flush White 22.5 mm

SKU #78211350783
Manufacturer Series: E22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Push-Push Operator, Non-Illuminated
Size: 22.5mm
NEMA: 4, 4X, 13
Operating Cap: Flush
Color: White
Bezel/Housing: Plastic, Black