Menu Search

EATON #10250T104

Operator, Pushbutton, Round, Yellow

SKU: 78211320330
Manufacturer Series: 10250T
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pushbutton Operator
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Flush
Color: Yellow
Bezel/Housing: Metal, Chrome
Contact Mode: Momentary
Description
Pushbutton Operators, Non-Illuminated: Type - Pushbutton Operator; Size - 30.5 mm; NEMA - 4,4X,13; Operating Cap - Flush; Color - Yellow; Bezel/Housing - Metal, Chrome; Contact Mode - Momentary; Manufacturer Series - 10250T