Menu Search
Pushbutton Operators, Non-Illuminated Operator, Pushbutton, Round, Red

EATON #10250ED952

Operator, Pushbutton, Round, Red

SKU #78211332885
Manufacturer Series: 10250T
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Pushbutton Operator
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Jumbo Mushroom, Padlocking
Color: Red
Bezel/Housing: Metal, Chrome
Contact Mode: Latch Down, Spring Loaded

Pushbutton Operator, Non-Illuminated: Operator Type - Pushbutton Operator; Size - 30.5 mm; NEMA - 4,4X,13; Operating Cap - Jumbo Mushroom, Padlocking; Color - Red; Bezel/Housing - Metal, Chrome; Contact Mode - Latch Down, Spring Loaded; Additional Information - Cap Legend: Emergency Stop. Padlockable Spring Loaded Latch Attachment. Locks Operator in the Down Position.; Manufacturer Series - 10250T

Additional Info: Cap Legend: Emergency Stop. Padlockable Spring Loaded Latch Attachment. Locks Operator in the Down Position.