EATON #10250T503

Operator, Pushbutton, Round, Non-Illuminated, Green

SKU: 78211322617
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pushbutton Operator
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Half-Shroud
Color: Green
Bezel/Housing: Metal, Chrome
Contact Mode: Momentary
Manufacturer Series: 10250T
Description
Pushbutton Operator, Non-Illuminated: Operator Type - Pushbutton Operator; Size - 30.5 mm; NEMA - 4,4X,13; Operating Cap - Half-Shroud; Color - Green; Bezel/Housing - Metal, Chrome; Contact Mode - Momentary; Additional Information - Vertical shroud; Manufacturer Series - 10250T
Additional Info: Vertical shroud