Menu Search

EATON #E22P1B

Operator, Pushbutton, Round, Black

SKU #78211361018
Manufacturer Series: E22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pushbutton Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Flush
Color: Black
Bezel/Housing: Round Plastic, Chrome
Contact Mode: Momentary

Pushbutton Operators, Non-Illuminated: Type - Pushbutton Operator; Size - 22.5 mm; NEMA - 4,4X,13; Operating Cap - Flush; Color - Black; Bezel/Housing - Round Plastic, Chrome; Contact Mode - Momentary; Additional Information - Flush Button: 25 mm diameter; Manufacturer Series - E22

Additional Info: Flush Button: 25 mm diameter