Menu Search
EATON #E22P4

Operator, Pushbutton, Non-Illuminated, Yellow

SKU # 78211346899 Manufacturer Series: E22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Pushbutton Operator
Size: 22.5mm
NEMA: 4, 4X, 13
Operating Cap: Flush
Color: Yellow
Bezel/​Housing: Metal, Chrome
Contact Mode: Momentary

Pushbutton Operator, Non-Illuminated: Operator Type - Pushbutton Operator; Size - 22.5 mm; NEMA - 4,4X,13; Operating Cap - Flush; Color - Yellow; Bezel/Housing - Metal, Chrome; Contact Mode - Momentary; Manufacturer Series - E22