EATON #E22P2

Operator, Pushbutton, Non-Illuminated, Red

SKU: 78211346897
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pushbutton Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Flush
Color: Red
Bezel/Housing: Metal, Chrome
Contact Mode: Momentary
Manufacturer Series: E22
Description
Pushbutton Operator, Non-Illuminated: Operator Type - Pushbutton Operator; Size - 22.5 mm; NEMA - 4,4X,13; Operating Cap - Flush; Color - Red; Bezel/Housing - Metal, Chrome; Contact Mode - Momentary; Manufacturer Series - E22