Menu Search
EATON #E22E2N34

Operator, Pushbutton, Non-Illuminated, Red

SKU # 78211362834 Manufacturer Series: E22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Pushbutton Operator, Non-Illuminated
Size: 22.5mm
NEMA: 4, 4X, 13
Operating Cap: Extended
Color: Red
Bezel/​Housing: Plastic, Chrome
Contact Mode: Momentary

Pushbutton Operators, Non-Illuminated: Type - Pushbutton Operator, Non-Illuminated; Size - 22.5 mm; NEMA - 4, 4X, 13; Operating Cap - Extended ; Color - Red; Bezel/Housing - Plastic, Chrome; Contact Mode - Momentary; Additional Information - Legend: STOP, Glass Filled Nylon Body; Manufacturer Series - E22

Additional Info: Legend: STOP, Glass Filled Nylon Body