Menu Search
Pushbutton Operators, Non-Illuminated Operator, Pushbutton, Non-Illuminated, Gray

EATON #E34PB7

Operator, Pushbutton, Non-Illuminated, Gray

SKU #78211370435
Manufacturer Series: E34
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pushbutton Operator, Non-Illuminated
Size: 30.5mm
NEMA: 3, 3R, 4, 4X, 12, 13
Operating Cap: Flush
Color: Gray
Bezel/Housing: Metal
Contact Mode: Momentary

Eaton E34 Series 30.5 mm pushbutton line features the same rugged die cast construction of our 10250T line with an additional two-layer 100 percent solid thermosetting cathodic epoxy coating. This coating provides a flat black smooth, consistent, corrosion resistant surface that has passed a demanding 600 hour salt spray test.