EATON #E22PB6N786

Operator, Pushbutton, Non-Illuminated, Blue

SKU: 78211370151
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pushbutton Operator, Non-Illuminated
Size: 22.5mm
NEMA: 4, 4X, 13
Operating Cap: Flush
Color: Blue
Bezel/Housing: Black, Non-Metallic
Manufacturer Series: E22
Description
Pushbutton Operators, Non-Illuminated: Type - Pushbutton Operator, Non-Illuminated; Size - 22.5 mm; NEMA - 4, 4X, 13; Operating Cap - Flush; Color - Blue; Bezel/Housing - Black, Non-Metallic; Additional Information - Enclosure: IP65; Manufacturer Series - E22
Additional Info: Enclosure: IP65