Operator, Pushbutton, Non-Illuminated, Black

SKU: 78211355667
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Pushbutton Operator, Non-Illuminated
Size: 35mm
NEMA: 1, 2, 3, 3R, 4, 4X, 12
Operating Cap: Flush
Color: Black
Bezel/Housing: Plastic, Chrome
Contact Mode: Momentary
Manufacturer Series: HT800
Pushbutton Operators, Non-Illuminated: Type - Pushbutton Operator, Non-Illuminated; Size - 35.0 mm; NEMA - 1, 2, 3, 3R, 4, 4X, 12; Operating Cap - Flush; Color - Black; Bezel/Housing - Plastic, Chrome; Contact Mode - Momentary; Additional Information - No Contact; Manufacturer Series - HT800
Additional Info: No Contact