Menu Search
EATON #E22P1

Operator, Pushbutton, Non-Illuminated, Black

SKU # 78211346896 Manufacturer Series: E22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Flush
Color: Black
Bezel/​Housing: Metal, Chrome
Contact Mode: Momentary