Menu Search
Pushbutton Operators, Non-Illuminated Operator, Pushbutton, Modular, Yellow

EATON #M22M-D-Y

Operator, Pushbutton, Modular, Yellow

SKU #78668586052
Manufacturer Series: M22
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Pushbutton Operator, Non-Illuminated
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Flush
Color: Yellow
Bezel/Housing: Metal Bezel
Contact Mode: Momentary

Eaton's M22 pushbutton line is a complete, modular and versatile offering. From field-convertible maintained operators to customizable laser engraved buttons, the M22 pushbutton line provides endless opportunity for flexibility and reduced inventory. Each

Additional Info: Enclosure: IP67, IP69K