Operator, Pushbutton, Modular, Non-Illuminated, Red

SKU: 78668586049
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Pushbutton Operator, Non-Illuminated
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Flush
Color: Red
Bezel/Housing: Metal Bezel
Contact Mode: Momentary
Manufacturer Series: M22
Eaton's M22 pushbutton line is a complete, modular and versatile offering. From field-convertible maintained operators to customizable laser engraved buttons, the M22 pushbutton line provides endless opportunity for flexibility and reduced inventory. Each
Additional Info: Enclosure: IP67, IP69K