EATON #M22-DH-G

Operator, Pushbutton, Modular, Green

SKU: 78668527601
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pushbutton Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Extended
Color: Green
Bezel/Housing: Nylon, Silver
Contact Mode: Momentary
Manufacturer Series: M22
Description
Pushbutton Operators, Non-Illuminated: Type - Pushbutton Operator; Size - 22.5 mm; NEMA - 4,4X,13; Operating Cap - Extended; Color - Green; Bezel/Housing - Nylon, Silver; Contact Mode - Momentary; Manufacturer Series - M22