EATON #M22-D-G-GB1

Operator, Pushbutton, Modular, Green

SKU: 78668527638
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pushbutton Operator, Non-Illuminated
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Flush
Color: Green
Bezel/Housing: Silver
Contact Mode: Momentary
Manufacturer Series: M22
Description
Pushbutton Operators, Non-Illuminated: Type - Pushbutton Operator, Non-Illuminated; Size - 22.5 mm; NEMA - 4X, 13; Operating Cap - Flush; Color - Green; Bezel/Housing - Silver; Contact Mode - Momentary; Additional Information - Cap Legend: Start; Manufacturer Series - M22
Additional Info: Cap Legend: Start