Menu Search
EATON #M22M-D-S-X7

Operator, Pushbutton, Modular, Black

SKU # 78668586058 Manufacturer Series: M22
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Operator, Non-Illuminated
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Flush
Color: Black
Bezel/​Housing: Metal Bezel
Contact Mode: Momentary

Eaton's M22 pushbutton line is a complete, modular and versatile offering. From field-convertible maintained operators to customizable laser engraved buttons, the M22 pushbutton line provides endless opportunity for flexibility and reduced inventory. Each

Additional Info: Enclosure: IP67, IP69K, Inscription: X7