EATON #10935H9

Operator, Cover, External, Black

SKU: 78211320493
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Pushbutton Operator
Size: 30.5mm
NEMA: 4,13
Operating Cap: Flush
Color: Black
Bezel/Housing: Metal
Contact Mode: Momentary
Manufacturer Series: 109
Pushbutton Operator, Non-Illuminated: Operator Type - Pushbutton Operator; Size - 30.5 mm; NEMA - 4,13; Operating Cap - Flush; Color - Black; Bezel/Housing - Metal; Contact Mode - Momentary; Additional Information - Legend plate RESET included; Manufacturer Series - 109
Additional Info: Legend plate RESET included