Menu Search
Pushbutton Operators, Interlocked Mechanically Interlocked Operators Black Red
EATON #10250TA68

Mechanically Interlocked Operators Black Red

SKU # 78211331271 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Mechanically Interlocked Operators
Size: 30.5mm
NEMA: 4,4X,13
Button 1 Style: Flush
Button 1 Color: Black
Button 2 Style: Mushroom
Button 2 Color: Red
Contact Mode: Maintained/Maintained

Pushbutton Operators, Interlocked: Type - Mechanically Interlocked Operators; Size - 30.5 mm; NEMA - 4,4X,13; Button 1 Style - Flush; Button 1 Color - Black; Button 2 Style - Mushroom; Button 2 Color - Red; Contact Mode - Maintained/Maintained; Manufacturer Series - 10250T