Illuminated Pushbutton Operator Red

SKU: 78590142082
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Illuminated Pushbutton Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Mushroom 40mm
Color: Red
Bezel/Housing: Metal
Contact Mode: Momentary
Power Source: Not Included
Manufacturer Series: XB4
Pushbutton Operators, Illuminated: Type - Illuminated Pushbutton Operator; Size - 22.5 mm; NEMA - 4,4X,13; Operating Cap - Mushroom 40mm; Color - Red; Bezel/Housing - Metal; Contact Mode - Momentary; Power Source - Not Included; Manufacturer Series - XB4