Menu Search
SQUARE D COMPANY #9001K1L1

Illuminated Pushbutton Operator Cap Not Included Not Included

SKU # 78590100560 Manufacturer Series: Type K Class 9001
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Illuminated Pushbutton Operator
Size: 30.5mm
NEMA: 4,13
Operating Cap: Guarded
Color: Cap Not Included
Power Source: Transformer
Voltage: 120V AC
Lamp Type: Not Included
Lamp Number: Not Included

Pushbutton Operators, Illuminated: Type - Illuminated Pushbutton Operator; Size - 30.5 mm; NEMA - 4,13; Operating Cap - Guarded; Color - Cap Not Included; Power Source - Transformer; Voltage - 120VAC; Lamp Type - Not Included; Lamp Number - Not Included; Manufacturer Series - Type K Class 9001