Menu Search
Pushbutton Operators, Illuminated Pushbutton, 30.0 mm, Extended Operating Cap, Green, Plastic, LED Module Power Source, NEMA 4X
SIEMENS #52BT6L3A

Pushbutton, 30.0 mm, Extended Operating Cap, Green, Plastic, LED Module Power Source, NEMA 4X

SKU # 66264387464 Manufacturer Series: Class 52
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Illuminated Pushbutton/Press-Test Light Operator
Size: 30mm
NEMA: 4X
Operating Cap: Extended
Color: Green
Bezel/​Housing: Plastic
Power Source: LED Module
Voltage: 24V AC/DC
Lamp Type: LED

Pushbutton Operators, Illuminated: Type - Illuminated Pushbutton/Press-Test Light Operator; Size - 30.0 mm; NEMA - 4X; Operating Cap - Extended; Color - Green; Bezel/Housing - Plastic; Power Source - LED Module; Voltage - 24VAC/DC; Lamp Type - LED; Additional Information - Corrosion Resistant; Manufacturer Series - Class 52

Additional Info: Corrosion Resistant