SIEMENS #52BT6M9A

Pushbutton, 30.0 mm, Extended Operating Cap, Amber, Plastic, LED Module Power Source, NEMA 4X

SKU: 66264387471
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Illuminated Pushbutton/Press-Test Light Operator
Size: 30mm
Operating Cap: Extended
Color: Amber
Bezel/Housing: Plastic
Power Source: LED Module
Voltage: 120V AC
Lamp Type: LED
Manufacturer Series: Class 52
Description
Pushbutton Operators, Illuminated: Type - Illuminated Pushbutton/Press-Test Light Operator; Size - 30.0 mm; Operating Cap - Extended; Color - Amber; Bezel/Housing - Plastic; Power Source - LED Module; Voltage - 120VAC; Lamp Type - LED; Additional Information - Corrosion Resistant; Manufacturer Series - Class 52
Additional Info: Corrosion Resistant