Menu Search
Pushbutton Operators, Illuminated Pushbutton, 22.0 mm, Mushroom 40mm Operating Cap, Green, Round Plastic, Momentary, NEMA 4
SIEMENS #3SB3001-1GA41

Pushbutton, 22.0 mm, Mushroom 40mm Operating Cap, Green, Round Plastic, Momentary, NEMA 4

SKU # 75455462533 Manufacturer Series: 3SB3
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Illuminated Pushbutton Operator
Size: 22mm
Operating Cap: Mushroom
Color: Green
Bezel/​Housing: Round Plastic
Contact Mode: Momentary

Additional Info: Degree of Protection: IP66, Operating Temperature: -25 to 70 deg C